Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5200420
Zoro # G8300409
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Material HSS-E
- Tap Finish NID (Nitriert + Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M10-1.50 |
Dimensions Standard | Metric |
Smallest Thread Size | M10 x 1.50 |
Overall Length | 0.70 mm |
Shank Length | 51.70 mm |
Shank Dia. | 7.00 mm |
Thread Sizes Included | Yes |
Square Size | 5.50 mm |
Largest Thread Size | M10-1.50 |
65% Thread Drill Size | 8.73 mm |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
Thread Length | 22.00 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M10-1.50, HSS-E, NID (Nitriert + Vaporisiert), Thread Standard Metric, Thread Length 22.00 mm, Overall Length 0.70 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Linesman Pliers, 7" (15205)
- HHIP 1/2 X 31/32 X 25/64 X 3/4 Indexable T-Slot Cutter (2077-0500)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, H3 Limit (14359)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WIDIA Hand Tap Set, 3 PC, HSS, M18-2.5, D7 Limit (14880)
- Walter Taps