Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5200419
Zoro # G8300628
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Material HSS-E
- Tap Finish NID (Nitriert + Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | M8-1.25 |
55% Thread Drill Size | 7.10 mm |
Smallest Thread Size | M8 x 1.25 |
Largest Thread Size | M8-1.25 |
Overall Length | 0.63 mm |
Thread Length | 19.00 mm |
Square Size | 4.90 mm |
Dimensions Standard | Metric |
75% Thread Drill Size | H |
Shank Length | 47.10 mm |
Thread Sizes Included | Yes |
Shank Dia. | 6.00 mm |
65% Thread Drill Size | I |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M8-1.25, HSS-E, NID (Nitriert + Vaporisiert), Thread Standard Metric, Thread Length 19.00 mm, Overall Length 0.63 mm, 75 Percent Thread Drill Size H, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD Field Box, Blend, Green, 11-1/2 in W x 5 in D x 7-1/4 in H (12626)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65004)
- WARNER Scraper, 4", 10-7/8" Handle (790)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- Walter Taps