Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5200417
Zoro # G8300445
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish NID (Nitriert + Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | M3-0.50 |
65% Thread Drill Size | 2.57 mm |
Thread Length | 9.00 mm |
Overall Length | 0.40 mm |
55% Thread Drill Size | 2.64 mm |
Thread Sizes Included | Yes |
Smallest Thread Size | M3 x 0.50 |
Square Size | 2.70 mm |
75% Thread Drill Size | 2.50 mm |
Largest Thread Size | M3-0.50 |
Shank Length | 32.20 mm |
Shank Dia. | 3.50 mm |
Dimensions Standard | Metric |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M3-0.50, HSS-E, NID (Nitriert + Vaporisiert), Thread Standard Metric, Thread Length 9.00 mm, Overall Length 0.40 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Socket Hoe Handle, 54", Chucked (66643)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- INGERSOLL-RAND Gasket, Reverse Retainer (259-223)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 36"" (1300-3600)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- Walter Taps