Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5200416
Zoro # G8300479
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish NID (Nitriert + Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M6-1.00 |
Shank Length | 43.50 mm |
Shank Dia. | 6.00 mm |
Thread Sizes Included | Yes |
65% Thread Drill Size | 5.15 mm |
Square Size | 4.90 mm |
75% Thread Drill Size | 5.00 mm |
Dimensions Standard | Metric |
Thread Length | 15.00 mm |
55% Thread Drill Size | 5.25 mm |
Overall Length | 0.56 mm |
Smallest Thread Size | M6 x 1.00 |
Largest Thread Size | M6-1.00 |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M6-1.00, HSS-E, NID (Nitriert + Vaporisiert), Thread Standard Metric, Thread Length 15.00 mm, Overall Length 0.56 mm, 75 Percent Thread Drill Size 5.00 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-WEDGE Pry Bar Kit, Polyethylene, 3 pcs. (3400)
- 3M Hand File, Flexible, 6210J/M20 (60980014397)
- URREA Replacement jaw for vise 428N (428NK)
- TE-CO T-Nut, Black Oxide, 3/8-16, 7/16 (41404)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- Walter Taps