Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5200415
Zoro # G8300637
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish NID (Nitriert + Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | M4-0.70 |
Square Size | 3.40 mm |
Thread Length | 11.00 mm |
Thread Sizes Included | Yes |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Largest Thread Size | M4-0.70 |
Shank Dia. | 4.50 mm |
Overall Length | 0.45 mm |
Shank Length | 35.70 mm |
75% Thread Drill Size | 3.30 mm |
Dimensions Standard | Metric |
Smallest Thread Size | M4 x 0.70 |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M4-0.70, HSS-E, NID (Nitriert + Vaporisiert), Thread Standard Metric, Thread Length 11.00 mm, Overall Length 0.45 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- KNIPEX Knipex Comfort Grip Cobra Set 7, 10, & 12, 3 Pc (9K 00 80 05 US)
- DRILL AMERICA 17/64 HSS Black Oxide Jobber Length Drill Bit (D/AN17/64)
- DIABLO Impact Step Drill Bit (6 Steps), 1/4"- 1 (DSD0500S06)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WIDIA Hand Tap Set, 3 PC, HSS, M10-1.5, D6 Limit (14816)
- Walter Taps