Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079139
Zoro # G8300390
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Material HSS-E
- Tap Finish VAP (Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M30-3.50 |
Overall Length | 1.25 mm |
Shank Dia. | 22.00 mm |
65% Thread Drill Size | 27.04 mm |
Dimensions Standard | Metric |
Largest Thread Size | M30-3.50 |
Thread Sizes Included | Yes |
Square Size | 18 mm |
Thread Length | 40.00 mm |
Shank Length | 93.70 mm |
75% Thread Drill Size | 26.59 mm |
Smallest Thread Size | M30 x 3.50 |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M30-3.50, HSS-E, VAP (Vaporisiert), Thread Standard Metric, Thread Length 40.00 mm, Overall Length 1.25 mm, 75 Percent Thread Drill Size 26.59 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Torx Screwdriver T30 Round (32556)
- DRILL AMERICA 3/8"-12 Acme Tap (DWT3/8-12ACME)
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (446173)
- WIHA Prec. Screwdriver, Slotted, 1.8mm x 1-5/8 (26018)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- GREENFIELD THREADING Tap Set, #12-24, Bottoming, Plug, Taper, 4 Flutes, UNC (174510)
- Walter Tap Sets