Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079136
Zoro # G8300460
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Material HSS-E
- Tap Finish VAP (Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M20-2.50 |
Largest Thread Size | M20-2.50 |
65% Thread Drill Size | 17.85 mm |
Overall Length | 0.95 mm |
Shank Length | 69.20 mm |
Square Size | 12 mm |
Dimensions Standard | Metric |
Smallest Thread Size | M20 x 2.50 |
55% Thread Drill Size | 18.20 mm |
Shank Dia. | 16.00 mm |
Thread Length | 32.00 mm |
Thread Sizes Included | Yes |
75% Thread Drill Size | 17.50 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M20-2.50, HSS-E, VAP (Vaporisiert), Thread Standard Metric, Thread Length 32.00 mm, Overall Length 0.95 mm, 75 Percent Thread Drill Size 17.50 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- KNIPEX KNIPEX® 00 20 17 6 Pc Electronic Pliers Set Esd (00 20 17)
- VEGA INDUSTRIES ACR Power Bit, #2 X 2", Grey (150P2ACR)
- WISS Wkar2 Knife Auto Retracting (WKAR1)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- Walter Taps