Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079131
Zoro # G8300436
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Material HSS-E
- Tap Finish VAP (Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M10-1.50 |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 8.73 mm |
Thread Length | 22.00 mm |
Largest Thread Size | M10-1.50 |
Dimensions Standard | Metric |
Thread Sizes Included | Yes |
Shank Dia. | 7.00 mm |
Smallest Thread Size | M10 x 1.50 |
Overall Length | 0.70 mm |
Shank Length | 51.70 mm |
75% Thread Drill Size | 8.50 mm |
Square Size | 5.50 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M10-1.50, HSS-E, VAP (Vaporisiert), Thread Standard Metric, Thread Length 22.00 mm, Overall Length 0.70 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89437QPB123660)
- BOSTITCH Pneumatic Stapler and Brad Nailer, 18 ga. (BTFP71875)
- BONDHUS Metric Ball Hex Key, 2.5 mm Tip Size (3654)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-06)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- CLEVELAND 25PC HSSPlugHandTap & CarbonRound Adj Die Set Cle-Line 11 Sizes 1/4-20 To 1/2-20, 1/8-27 UNC, UNF, NPT (C00528)
- Walter Tap Sets