Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079130
Zoro # G8300664
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish VAP (Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M8-1.25 |
Square Size | 4.90 mm |
55% Thread Drill Size | 7.10 mm |
Dimensions Standard | Metric |
Thread Sizes Included | Yes |
75% Thread Drill Size | H |
Largest Thread Size | M8-1.25 |
Thread Length | 19.00 mm |
Shank Length | 47.10 mm |
Shank Dia. | 6.00 mm |
Smallest Thread Size | M8 x 1.25 |
65% Thread Drill Size | I |
Overall Length | 0.63 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M8-1.25, HSS-E, VAP (Vaporisiert), Thread Standard Metric, Thread Length 19.00 mm, Overall Length 0.63 mm, 75 Percent Thread Drill Size H, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #32 (54042)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination Metric Wrench Set (9550)
- POWERBUILT 1/2" Drive 12" Flex Handle (642504)
- DRILL AMERICA 1/2"-82 HSS Single Flute Countersink (DEWSFC1/2-82)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Walter Prototyp - Hand taps in sets (5200416)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-28UNF (341839)
- Walter Tap Sets