Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079129
Zoro # G8300619
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish VAP (Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M6-1.00 |
55% Thread Drill Size | 5.25 mm |
Largest Thread Size | M6-1.00 |
Smallest Thread Size | M6 x 1.00 |
Dimensions Standard | Metric |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.90 mm |
Overall Length | 0.56 mm |
Shank Dia. | 6.00 mm |
Thread Sizes Included | Yes |
Shank Length | 43.50 mm |
65% Thread Drill Size | 5.15 mm |
Thread Length | 15.00 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M6-1.00, HSS-E, VAP (Vaporisiert), Thread Standard Metric, Thread Length 15.00 mm, Overall Length 0.56 mm, 75 Percent Thread Drill Size 5.00 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Kontour #2 x 4 in Phillips Screwdriver (25000-PH24)
- KIPP Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel (K0116.1061)
- KD TOOLS Socket Adapter, 1/2" Female To 3/8" Male (81354)
- TOOLPRO Inner Leg for TP01830 (TPS5118M)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- GREENFIELD THREADING 15PC Plug Hand Tap, Round Adj. Dies and Jobber Drill Set M6 To M12 Tap and Die, 5mm To 10.2mm Drills (420368)
- Walter Tap Sets