Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079127
Zoro # G8300384
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish VAP (Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | M4-0.70 |
55% Thread Drill Size | 3.50 mm |
Square Size | 3.40 mm |
Smallest Thread Size | M4 x 0.70 |
Thread Length | 11.00 mm |
Shank Length | 35.70 mm |
Overall Length | 0.45 mm |
75% Thread Drill Size | 3.30 mm |
Largest Thread Size | M4-0.70 |
Shank Dia. | 4.50 mm |
Dimensions Standard | Metric |
Thread Sizes Included | Yes |
65% Thread Drill Size | 3.40 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M4-0.70, HSS-E, VAP (Vaporisiert), Thread Standard Metric, Thread Length 11.00 mm, Overall Length 0.45 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 13 Piece Torx? L-Shape Torx? Key Set, 12715 (12715)
- MILWAUKEE TOOL 500 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B500)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43013)
- MAYHEW Professional Hose Clamp Pliers With Flex Cable (28680)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Walter Prototyp - Hand taps in sets (5200416)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- HHIP 9/16-18NF H5 3 Flute Spiral Point Plug Tap (1011-6136)
- Walter Tap Sets