Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079126
Zoro # G8300576
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish VAP (Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | M3-0.50 |
Shank Length | 32.20 mm |
Square Size | 2.70 mm |
Shank Dia. | 3.50 mm |
Thread Length | 9.00 mm |
Overall Length | 0.40 mm |
Dimensions Standard | Metric |
65% Thread Drill Size | 2.57 mm |
55% Thread Drill Size | 2.64 mm |
Largest Thread Size | M3-0.50 |
75% Thread Drill Size | 2.50 mm |
Thread Sizes Included | Yes |
Smallest Thread Size | M3 x 0.50 |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M3-0.50, HSS-E, VAP (Vaporisiert), Thread Standard Metric, Thread Length 9.00 mm, Overall Length 0.40 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Casters, Black, 2-12/ In (1YER9-CASTER)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 9/64 (47709)
- MILWAUKEE TOOL Right Cutting Offset Aviation Snips (48-22-4522)
- BON TOOL Bon 13-280 Glitter, Gold, 1 Lb (13-280)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Walter Prototyp - Hand taps in sets (5200416)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WESTWARD Alloy Steel Plug Tap, 5/16-24 UNF (CCT1060-93)
- Walter Taps