Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079125
Zoro # G8300594
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish VAP (Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M2.5-0.45 |
Square Size | 2.10 mm |
Thread Sizes Included | Yes |
Overall Length | 0.40 mm |
Largest Thread Size | M2.5-0.45 |
Shank Length | 32.10 mm |
75% Thread Drill Size | 2.05 mm |
Thread Length | 9.00 mm |
Smallest Thread Size | M2.5 x 0.45 |
Shank Dia. | 2.80 mm |
55% Thread Drill Size | 2.18 mm |
Dimensions Standard | Metric |
65% Thread Drill Size | 2.10 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M2.5-0.45, HSS-E, VAP (Vaporisiert), Thread Standard Metric, Thread Length 9.00 mm, Overall Length 0.40 mm, 75 Percent Thread Drill Size 2.05 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74278P)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (J4739-20W)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502574)
- Walter Taps