Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079123
Zoro # G8300366
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.40
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish VAP (Vaporisiert)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M2-0.40 |
65% Thread Drill Size | 1.65 mm |
75% Thread Drill Size | 1.60 mm |
Dimensions Standard | Metric |
Shank Length | 29.00 mm |
Thread Sizes Included | Yes |
Largest Thread Size | M2-0.40 |
Square Size | 2.10 mm |
Shank Dia. | 2.80 mm |
Smallest Thread Size | M2 x 0.40 |
Thread Length | 8.00 mm |
55% Thread Drill Size | 1.70 mm |
Overall Length | 0.36 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M2-0.40, HSS-E, VAP (Vaporisiert), Thread Standard Metric, Thread Length 8.00 mm, Overall Length 0.36 mm, 75 Percent Thread Drill Size 1.60 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 0)
- PARKER 26-6 SRS PARKRIMP DIE (80C-E06)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 6"x2"x2 (CF462)
- WALTER Walter Prototyp - Hand taps in sets (5200416)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- Walter Tap Sets