Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079120
Zoro # G8300427
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M30-3.50 |
Shank Dia. | 22.00 mm |
Square Size | 18 mm |
Overall Length | 1.25 mm |
Thread Length | 40.00 mm |
Largest Thread Size | M30-3.50 |
75% Thread Drill Size | 26.59 mm |
65% Thread Drill Size | 27.04 mm |
Dimensions Standard | Metric |
Shank Length | 65.00 mm |
Thread Sizes Included | Yes |
Smallest Thread Size | M30 x 3.50 |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M30-3.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 40.00 mm, Overall Length 1.25 mm, 75 Percent Thread Drill Size 26.59 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- CRESCENT 1-1/4" x 25' Shockforce Nite Eye™ G2 Auto-Lock Tape Measure (L1225BAL-02)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82574)
- KLEIN TOOLS Pocket-Sized Knife Sharpener (44151)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WESTWARD Alloy Steel Plug Tap, 1/2-13 UNC (CCT1060-7P)
- Walter Tap Sets