Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079118
Zoro # G8300497
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | M24-3.00 |
Smallest Thread Size | M24 x 3.00 |
Shank Dia. | 18.00 mm |
Square Size | 14.50 mm |
Dimensions Standard | Metric |
Largest Thread Size | M24-3.00 |
Shank Length | 47.00 mm |
55% Thread Drill Size | 21.82 mm |
Thread Length | 34.00 mm |
65% Thread Drill Size | 21.43 mm |
Thread Sizes Included | Yes |
75% Thread Drill Size | 21.03 mm |
Overall Length | 1.10 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M24-3.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 34.00 mm, Overall Length 1.10 mm, 75 Percent Thread Drill Size 21.03 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" 12 Point Long Pattern Combination Wrench (81660)
- BOSCH GWS8-45 120V 4 1/2" Grinder Slim (GWS8-45)
- HOUGEN 1-3/16 in. x 2 in. 12,000-Series Annular Cutter (12238)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Walter Prototyp - Hand taps in sets (5200416)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- HHIP 3/8-18 NPT High Speed Steel Taper Pipe Tap (1011-3220)
- Walter Tap Sets