Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079116
Zoro # G8300567
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M20-2.50 |
75% Thread Drill Size | 17.50 mm |
Square Size | 12 mm |
Thread Sizes Included | Yes |
Largest Thread Size | M20-2.50 |
Shank Length | 45.00 mm |
65% Thread Drill Size | 17.85 mm |
Smallest Thread Size | M20 x 2.50 |
55% Thread Drill Size | 18.20 mm |
Shank Dia. | 16.00 mm |
Thread Length | 32.00 mm |
Dimensions Standard | Metric |
Overall Length | 0.95 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M20-2.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 32.00 mm, Overall Length 0.95 mm, 75 Percent Thread Drill Size 17.50 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 7.2 Pliers AWG 10-18/12-20 (B155)
- STEELMAN 1'' Drive x 15/16'' 4-Point Square Budd Impact Socket (60556)
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- GREENLEE 8 Piece Hydraulic Punch Driver Set, 10 ga. (7307)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/4-10UNC (342704)
- Walter Taps