Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079112
Zoro # G8300558
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M12-1.75 |
65% Thread Drill Size | 10.50 mm |
Thread Length | 25.00 mm |
75% Thread Drill Size | 10.30 mm |
Thread Sizes Included | Yes |
Smallest Thread Size | M12 x 1.75 |
Largest Thread Size | M12-1.75 |
Overall Length | 0.75 mm |
Dimensions Standard | Metric |
55% Thread Drill Size | 10.71 mm |
Shank Length | 27.00 mm |
Square Size | 7 mm |
Shank Dia. | 9.00 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M12-1.75, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 25.00 mm, Overall Length 0.75 mm, 75 Percent Thread Drill Size 10.30 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex End Socket Bits, Metric, 6 pcs (43646)
- VEGA INDUSTRIES Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- MITEE-BITE PRODUCTS Clamps, Wedge, M8, 30mm, PK4 (81000)
- BOSCH Spade Bit, 1-1/2 In (DSB1021)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3 M2.5x0.45 (174559)
- Walter Tap Sets