Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079111
Zoro # G8300646
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M10-1.50 |
Thread Length | 22.00 mm |
Largest Thread Size | M10-1.50 |
Shank Length | 23.00 mm |
Square Size | 5.50 mm |
Dimensions Standard | Metric |
65% Thread Drill Size | 8.73 mm |
Thread Sizes Included | Yes |
Smallest Thread Size | M10 x 1.50 |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
Shank Dia. | 7.00 mm |
Overall Length | 0.70 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M10-1.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 22.00 mm, Overall Length 0.70 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Insulated Screwdriver #2 Round (35-9693)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- SOUTHWIRE Mj-707 Maxis Jax - Reel Stands (Pair) (56824501)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WIDIA Tap Sets, 5-1/8" L, 1"-14 Tap Thread Size (14571)
- Walter Tap Sets