Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079107
Zoro # G8300506
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M5-0.80 |
Square Size | 4.90 mm |
Shank Length | 31.00 mm |
Largest Thread Size | M5-0.80 |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 mm |
Thread Sizes Included | Yes |
Overall Length | 0.50 mm |
Dimensions Standard | Metric |
Shank Dia. | 6.00 mm |
65% Thread Drill Size | 4.30 mm |
Smallest Thread Size | M5 x 0.80 |
Thread Length | 13.00 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M5-0.80, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 13.00 mm, Overall Length 0.50 mm, 75 Percent Thread Drill Size 4.20 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Moil Point (48-62-4000)
- MAG-MATE Telescoping Mirror, SS, 2 x 3 In, 37 In. L (IMS234)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302591)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M6x1.00 (174522)
- Walter Tap Sets