Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079105
Zoro # G8300585
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.50 mm |
Thread Sizes Included | Yes |
55% Thread Drill Size | 3.50 mm |
Square Size | 3.40 mm |
65% Thread Drill Size | 3.40 mm |
Largest Thread Size | M4-0.70 |
Smallest Thread Size | M4 x 0.70 |
Overall Length | 0.45 mm |
75% Thread Drill Size | 3.30 mm |
Dimensions Standard | Metric |
Thread Length | 11.00 mm |
Shank Length | 28.50 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M4-0.70, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 11.00 mm, Overall Length 0.45 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-C (45773)
- DRILL AMERICA 11/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/16)
- WESTWARD Wrench, Combination, 12 pt.15/16" (54PN34)
- SUNEX WRENCH JUMBO COMBINATION 1-5/16 (SU942A)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- Walter Tap Sets