Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079103
Zoro # G8300375
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M3-0.50 |
Smallest Thread Size | M3 x 0.50 |
Square Size | 2.70 mm |
Shank Length | 26.50 mm |
65% Thread Drill Size | 2.57 mm |
Overall Length | 0.40 mm |
Thread Length | 9.00 mm |
Largest Thread Size | M3-0.50 |
Thread Sizes Included | Yes |
55% Thread Drill Size | 2.64 mm |
75% Thread Drill Size | 2.50 mm |
Dimensions Standard | Metric |
Shank Dia. | 3.50 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M3-0.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 9.00 mm, Overall Length 0.40 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (Bulk 25) (DW5404B25)
- DRILL AMERICA 1/4 - 1-3/8 by 1/8 Increments Unibit (VAC5)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WESTWARD Hand Tap Set, HSS, M8-1.25, D5 Limit, PK3 (5TWA5)
- Walter Taps