Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079101
Zoro # G8300454
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M2.5-0.45 |
Largest Thread Size | M2.5-0.45 |
Square Size | 2.10 mm |
Shank Dia. | 2.80 mm |
Shank Length | 31.00 mm |
75% Thread Drill Size | 2.05 mm |
Dimensions Standard | Metric |
Thread Sizes Included | Yes |
Overall Length | 0.40 mm |
65% Thread Drill Size | 2.10 mm |
Thread Length | 9.00 mm |
55% Thread Drill Size | 2.18 mm |
Smallest Thread Size | M2.5 x 0.45 |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M2.5-0.45, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 9.00 mm, Overall Length 0.40 mm, 75 Percent Thread Drill Size 2.05 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04513)
- STEELMAN 3-Piece Mini Wire and Cable Tool Set (Cutter, Stripper/Crimper) (42025)
- MARSHALLTOWN Mixer Mud Eggbeater Style 30In (897)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 7/16-20UNF (342613)
- Walter Taps