Shop All Carbide End Mills
Walter
Walter Prototyp - End mill with corner radius
Mfr # H4038217-8-0.5
Zoro # G8801834
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 8.00mm
- Overall Length 63.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4038217-8-0.5
- Zoro # G8801834
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 8.00mm |
Overall Length | 63.00 mm |
Length of Cut | 13.00 mm |
Neck Length | 63.00mm |
Shank Dia. | 8.00 mm |
Dimension Type | Metric |
Milling Dia. | 8.00 mm |
Corner Radius | 0.10mm |
Neck Dia. | 0.30mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
Cutting Direction | Right Hand |
End Mill Material | Carbide |
Item | Corner Radius End Mill |
Helix Angle | 50 Degrees |
Grade | High Performance |
End Mill Application | Roughing/Finishing |
Single End/Double End | Single End |
Material Grade - Machining | High Performance |
Material - Machining | Carbide |
Finish - Machining | TAZ |
Description
Corner Radius End Mill, 8.00mm Milling Dia., Carbide, TAZ, Metric, 0.10mm, 13.00mm, 63.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V (10M0001N)
- GREENLEE Blanket, Pvc 3-1/2To 4 (860-4)
- KLEIN TOOLS 1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch (610-1/4M)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4, End Mill Style: Square (22376)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1 (22936)
- MICRO 100 Carb End Mill, 1/2 In, 3FL, CC, Uncoated (GEM-500-3)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, Uncoated (GEM-125-4)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.060, 2 FLT (RME-020-2)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- Walter Carbide End Mills