Shop All Carbide End Mills
Walter
Walter Prototyp - End mill with corner radius
Mfr # H4038217-6-1
Zoro # G8801825
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 57.00 mm
- Milling Diameter 6.00mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4038217-6-1
- Zoro # G8801825
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 57.00 mm |
Milling Diameter | 6.00mm |
Length of Cut | 10.00 mm |
Dimension Type | Metric |
Shank Dia. | 6.00 mm |
Corner Radius | 0.10mm |
Neck Dia. | 5.50mm |
Neck Length | 57.00mm |
Milling Dia. | 6.00 mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 50 Degrees |
End Mill Material | Carbide |
Single End/Double End | Single End |
Item | Corner Radius End Mill |
Cutting Direction | Right Hand |
End Mill Application | Roughing/Finishing |
Material Grade - Machining | High Performance |
Finish - Machining | TAZ |
Material - Machining | Carbide |
Description
Corner Radius End Mill, 6.00mm Milling Dia., Carbide, TAZ, Metric, 0.10mm, 10.00mm, 57.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3822)
- TEKTON 10-Tool Screwdriver Holder (2780-D)
- STANLEY Stanley 33-212 PowerLock® Tape Rule with Metal Case 1/2" x 12' (33-212)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 13, Number of Flutes: 4 (24644)
- GWS TOOL GROUP 315860 End Mill (315860)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (464-187511)
- MICRO 100 Carbide End Mill, 3/4, Cut 2-1/2, 4 FLT (SHL-750-4X)
- Walter End Mills