Shop All Square End Mills
Walter
Walter Prototyp - End mill with corner radius
Mfr # H4038217-3-0.5
Zoro # G8801764
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4038217-3-0.5
- Zoro # G8801764
- Country of Origin Germany
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 5.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 57.00 mm |
Corner Radius | 0.50mm |
Milling Dia. | 3.00 mm |
Description
Corner Radius End Mill, 3.00 mm Milling Dia., Carbide, TAZ, Straight, Metric, 0.50mm, 5.00 mm, 57.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco MALCOMBO4 Combo Kit of 4 Reversible Drivers, Black (MALCOMBO4)
- STEELMAN 1" Drive x 1-3/16" 6-Point Impact Socket (79338)
- DIABLO 6 in. Bi-Metal Reciprocating Saw Blade 6/12 TPI 5 pk (DS0612BW5)
- SUPERCUT Bandsaw Blade, 72.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (402971)
- WALTER Advance MC716-05.75W3A-WJ30TF (MC716-05.75W3A-WJ30TF)
- WALTER Walter Prototyp - Protomax Inox (H2034217-12)
- WALTER Perform MC232-02.5A4B-WJ30ED (MC232-02.5A4B-WJ30ED)
- WALTER End mill AH4135217-5/8 (AH4135217-5/8)
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 1 5/8 in (01195HN)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x1/2"x1-1/2"x3-1/2" (C75188)
- Walter Square End Mills