Shop All Carbide End Mills
Walter
Walter Prototyp - End mill with corner radius
Mfr # H4038217-16-1
Zoro # G8801703
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 16.00mm
- Overall Length 92.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4038217-16-1
- Zoro # G8801703
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 16.00mm |
Overall Length | 92.00 mm |
Length of Cut | 26.00 mm |
Shank Dia. | 16.00 mm |
Dimension Type | Metric |
Neck Dia. | 0.60mm |
Corner Radius | 0.05mm |
Neck Length | 92.00mm |
Milling Dia. | 16.00 mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Item | Corner Radius End Mill |
Single End/Double End | Single End |
Helix Angle | 50 Degrees |
Cutting Direction | Right Hand |
End Mill Material | Carbide |
End Mill Application | Roughing/Finishing |
Finish - Machining | TAZ |
Material Grade - Machining | High Performance |
Material - Machining | Carbide |
Description
Corner Radius End Mill, 16.00mm Milling Dia., Carbide, TAZ, Metric, 0.05mm, 26.00mm, 92.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 35 ft Tape Measures, 1 3/16 in Blade (PG1835WIDEV)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MESB)
- BETA 39 Piece Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009000947)
- MILWAUKEE TOOL Thin Wall Hole Saw 3 PC set (49-22-4800)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/32, Number of Flutes: 4 (15472)
- MICRO 100 Carbide End Mill, 1.7 mm, Cut 5.1 mm, 2 FLT (RMEM-017-2)
- GWS TOOL GROUP 120662 End Mill (120662)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.043, 2 FLT (SME-029-2)
- GARANT Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202725 4)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2X)
- Walter Carbide End Mills