Shop All Carbide End Mills
Walter
Walter Prototyp - End mill with corner radius
Mfr # H4038217-12-1
Zoro # G8801676
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 12.00mm
- Overall Length 83.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # H4038217-12-1
- Zoro # G8801676
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 12.00mm |
Overall Length | 83.00 mm |
Length of Cut | 19.00 mm |
Milling Dia. | 12.00 mm |
Dimension Type | Metric |
Corner Radius | 0.05mm |
Shank Dia. | 12.00 mm |
Neck Length | 83.00mm |
Neck Dia. | 11.40mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Item | Corner Radius End Mill |
Cutting Direction | Right Hand |
Single End/Double End | Single End |
End Mill Application | Roughing/Finishing |
Helix Angle | 50 Degrees |
Grade | High Performance |
Finish - Machining | TAZ |
Material - Machining | Carbide |
Material Grade - Machining | High Performance |
Description
Corner Radius End Mill, 12.00mm Milling Dia., Carbide, TAZ, Metric, 0.05mm, 19.00mm, 83.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM10 L.52 mm (02060010)
- GENESIS Rotary Tool Accessory 208pcs Set (GART208)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369175)
- SUPERCUT 103-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (443714)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 15/64, Number of Flutes: 4 (28309)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525113)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04X)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (13593TN)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-2)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- Walter End Mills