Shop All Carbide End Mills
Walter
Walter Prototyp - End mill with corner radius
Mfr # H4036217-6
Zoro # G8801615
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # H4036217-6
- Zoro # G8801615
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 13.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 57.00 mm |
Milling Dia. | 6.00 mm |
Corner Radius | 1.00mm |
Neck Length | 57.00mm |
Neck Dia. | 5.50mm |
Details
Measurement System | Metric |
End Mill Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | TAZ |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Cutting Direction | Right Hand |
End Mill Application | Finishing |
Helix Angle | 45 Degrees |
Item | Corner Radius End Mill |
Finish - Machining | TAZ |
Material - Machining | Carbide |
Material Grade - Machining | High Performance |
Description
Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, TAZ, Metric, 1.00mm, 13.00 mm, 57.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Wood Rasp 4-in-1, American, 8 In. L (21-113)
- CLEVELAND Thread Mill (C95039)
- WILTON C-Clamp, 14", Iron, Regular Duty, 2850 lb. (540A-14)
- DIABLO Hole Saw 3" (DHS3000)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Overall Length: 3" (22180)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 1/32 (27005)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 3/16, End Mill Style: Ball (28295)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2X)
- Walter End Mills