Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # H4034217-5
Zoro # G8801502
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 5.00mm
- Overall Length 57.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4034217-5
- Zoro # G8801502
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 5.00mm |
Overall Length | 57.00 mm |
Length of Cut | 8.00 mm |
Milling Dia. | 5.00 mm |
Dimension Type | Metric |
Shank Dia. | 6.00 mm |
Neck Length | 57.00mm |
Corner Radius | 0.10mm |
Neck Dia. | 4.70mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
Item | Corner Radius End Mill |
End Mill Material | Carbide |
Cutting Direction | Right Hand |
Single End/Double End | Single End |
Helix Angle | 50 Degrees |
End Mill Application | Finishing |
Grade | High Performance |
Material Grade - Machining | High Performance |
Drilling Tool Configuration | Individual |
Finish - Machining | TAZ |
Description
Corner Radius End Mill, 5.00mm Milling Dia., TAZ, Metric, 0.10mm, 8.00mm, 57.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Universal Edge Guide with Dust Collection (DW6913)
- STAHLWILLE TOOLS Service-MANOSKOP torque wrench w.mount f. insert tools No.730/30 QUICK 60-300 N·m mount 14x18 mm (50184030)
- PROTO 1 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J10018L)
- CST/BERGER RED LASER ENHANCEMENT GLASSES (57-GLASSES)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, Number of Flutes: 2 (20131)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill (201-318)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMHM-060-6)
- GWS TOOL GROUP 319003 End Mill (319003)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001060)
- MICRO 100 Carb End Mill, 1/32 In, 4FL, CC, Uncoated (GEM-031-4)
- Walter End Mills