Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # H4034217-20
Zoro # G8801475
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 20.00mm
- Overall Length 104.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4034217-20
- Zoro # G8801475
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 20.00mm |
Overall Length | 104.00 mm |
Length of Cut | 32.00 mm |
Milling Dia. | 20.00 mm |
Corner Radius | 0.10mm |
Neck Dia. | 19.00mm |
Neck Length | 104.00mm |
Dimension Type | Metric |
Shank Dia. | 20.00 mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Helix Angle | 50 Degrees |
End Mill Application | Finishing |
Single End/Double End | Single End |
Grade | High Performance |
Item | Corner Radius End Mill |
Cutting Direction | Right Hand |
Material Grade - Machining | High Performance |
Drilling Tool Configuration | Individual |
Finish - Machining | TAZ |
Description
Corner Radius End Mill, 20.00mm Milling Dia., TAZ, Metric, 0.10mm, 32.00mm, 104.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Screw & Pipe Extractor (4400153)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A301)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb. (J6065CXCERT)
- JAMESON Easy Buddy Flexible Leader (6-162)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- YG-1 TOOL CO V7 Plus 4Fl Multiple Helix Long Flat End Mill (GMF57050)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (GEM-187-2)
- MICRO 100 Carbide End Mill, 9/32, Cut 1/2, 4 FLT (SEM-281-04X)
- MASTERCUT TOOL 6x12x6x50 4FL Square Stubmill, PowerA (313-720-1)
- Walter Carbide End Mills