Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # H4034217-10
Zoro # G8801423
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 10.00mm
- Overall Length 72.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4034217-10
- Zoro # G8801423
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 10.00mm |
Overall Length | 72.00 mm |
Length of Cut | 16.00 mm |
Dimension Type | Metric |
Neck Length | 72.00mm |
Neck Dia. | 9.50mm |
Corner Radius | 0.05mm |
Shank Dia. | 10.00 mm |
Milling Dia. | 10.00 mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Application | Finishing |
Grade | High Performance |
Helix Angle | 50 Degrees |
Material Grade - Machining | High Performance |
Drilling Tool Configuration | Individual |
Finish - Machining | TAZ |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., TAZ, Metric, 0.05mm, 16.00 mm, 72.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Mini Cole Jaws (6006)
- DRILL AMERICA 14" Half Round Smooth File (DIC05258)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- MONTEZUMA Triangle Tool Box, White, Steel, 36 in W x 17 in D (XL450-WB)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- MICRO 100 Carbide End Mill, Dia 4mm, Cut L 11mm (AECM-0402-4X)
- OSG Carbide End Mill, 402, 1.5mm D, 5mm Cut L (402-0591)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5438510)
- Walter Carbide End Mills