Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # H4033217-12
Zoro # G8801335
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 83.00 mm
- Milling Diameter 12.00mm
- Number of Flutes 3
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4033217-12
- Zoro # G8801335
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 83.00 mm |
Milling Diameter | 12.00mm |
Length of Cut | 26.00 mm |
Milling Dia. | 12.00 mm |
Shank Dia. | 12.00 mm |
Neck Dia. | 11.40mm |
Dimension Type | Metric |
Neck Length | 83.00mm |
Corner Radius | 0.05mm |
Details
Measurement System | Metric |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
Helix Angle | 45 Degrees |
Single End/Double End | Single End |
End Mill Application | Finishing |
Grade | High Performance |
End Mill Material | Carbide |
Material Grade - Machining | High Performance |
Drilling Tool Configuration | Individual |
Finish - Machining | TAZ |
Description
Corner Radius End Mill, 12.00mm Milling Dia., TAZ, Metric, 0.05mm, 26.00mm, 83.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/4 in Wire Stripper 30 to 22 AWG (11047)
- ASTRO PNEUMATIC Orbital Sander, 6" (325P)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/2" Radius Wood Handle (12-513)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8 (22780)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001085)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARC-250-2-010)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Single End Extra Long Length (5437795)
- MICRO 100 Carbide End Mill, 5/16, Cut 13/16, 4 FLT (SHR-312-4X)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 1/2 Cut L (13567)
- Walter Carbide End Mills