Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # H3024148-18
Zoro # G8801003
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 18.00mm
- Overall Length 92.00 mm
- Number of Flutes 6
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H3024148-18
- Zoro # G8801003
- Country of Origin China
- Category Carbide End Mills
Dimensions
Milling Diameter | 18.00mm |
Overall Length | 92.00 mm |
Length of Cut | 32.00 mm |
Neck Length | 92.00mm |
Dimension Type | Metric |
Neck Dia. | 18.00mm |
Corner Radius | 0.05mm |
Milling Dia. | 18.00 mm |
Shank Dia. | 18.00 mm |
Details
Measurement System | Metric |
Number of Flutes | 6 |
End Mill Style | Corner Radius |
Finish | TAX |
End Mill Cutting Type | Non-Center Cutting |
Helix Angle | 60 Degrees |
Cutting Direction | Right Hand |
Single End/Double End | Single End |
End Mill Material | Carbide |
End Mill Application | Finishing |
Item | Corner Radius End Mill |
Grade | High Performance |
Material Grade - Machining | High Performance |
Drilling Tool Configuration | Individual |
Description
Corner Radius End Mill, 18.00 mm Milling Dia., Metric, 0.05mm, 32.00 mm, 92.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (J07543MLT)
- LENOX Band Saw Blade, 9 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (77360D2B92970)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 2 (DHS2500CF)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240X)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04)
- HARVEY TOOL Undercutting End Mill - 300, 0.3750" (3/8), Overall Length: 3" (940124)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARM-500-5X)
- MASTERCUT TOOL 1/4x1/2x1/4x2 4FL Square Stubmill, PowerA (213-718-1)
- Walter Carbide End Mills