Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # AH4034217-5/8
Zoro # G8799682
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 88.90 mm
- Milling Diameter 5/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AH4034217-5/8
- Zoro # G8799682
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 88.90 mm |
Milling Diameter | 5/8" |
Length of Cut | 25.72 mm |
Shank Dia. | 15.88 mm |
Neck Dia. | 15.08 mm |
Dimension Type | Fractional Inch |
Milling Dia. | 15.88 mm |
Description
Square End Mill, 15.88 mm Milling Dia., Carbide, TAZ, Straight, Length of Cut 25.72 mm, Overall Length 88.90 mm, Shank Dia. 15.88 mm, Neck Dia. 15.08 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Depth Gage (527-102)
- DRILL AMERICA 4"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT4INCH)
- BOSCH Tap, No. 21 Drill Bit Combo 10-32 (BDT1032)
- VAUGHAN Replc Saw Bld De 18Tpi (250RBD)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/16 Cut L (33556)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (07554TF)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8, Length of Cut: 1-1/4" (22792)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001004)
- Walter End Mills