Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # AH4034217-3/4
Zoro # G8799655
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # AH4034217-3/4
- Zoro # G8799655
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 3/4" |
Length of Cut | 1 7/32 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Neck Dia. | 3/4 in |
Neck Length | 4 in |
Details
Measurement System | Fractional Inch |
Number of Flutes | 4 |
End Mill Style | Square |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
Helix Angle | 50 Degrees |
Grade | High Performance |
Item | Square End Mill |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
End Mill Application | Finishing |
End Mill Material | Carbide |
Material Grade - Machining | High Performance |
Finish - Machining | TAZ |
Description
Square End Mill, 3/4 in Milling Dia., TAZ, Length of Cut 1 7/32 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scraper, Blue, 4x9-3/4 In. (69623)
- CRESCENT 3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 3/4" (CSPS1N)
- HHIP 3/4" Combination Wrench (7023-1010)
- AMPG Cmm Extension, 10mm Length, M2 (Z3810)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut (415-3751)
- GWS TOOL GROUP 122640 End Mill (122640)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMSM-060-4)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- GWS TOOL GROUP 316835 End Mill (316835)
- OSG Carbide End Mill, 5/16in dia., 1/2in Cut L (423-3125)
- Walter Carbide End Mills