Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # AH4034217-1/4
Zoro # G8799646
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AH4034217-1/4
- Zoro # G8799646
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/4" |
Length of Cut | 13/32 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Neck Length | 3 in |
Milling Dia. | 1/4 in |
Neck Dia. | 1/4 in |
Details
Measurement System | Fractional Inch |
Number of Flutes | 4 |
End Mill Style | Square |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Cutting Direction | Right Hand |
End Mill Application | Finishing |
End Mill Material | Carbide |
Item | Square End Mill |
Single End/Double End | Single End |
Helix Angle | 50 Degrees |
Material Grade - Machining | High Performance |
Finish - Machining | TAZ |
Description
Square End Mill, 1/4 in Milling Dia., TAZ, Length of Cut 13/32 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- GREENLEE Bit, Impact (37869)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 16mm (AECM-0605-4)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 15/64, Number of Flutes: 4 (28309)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001080)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL .030 Corner Radius Endmill (209-423)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.005, End Mill Style: Square (26009)
- GWS TOOL GROUP 311079 End Mill (311079)
- Walter End Mills