Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # AH4034217-1/2
Zoro # G8799637
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AH4034217-1/2
- Zoro # G8799637
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 1/2 in |
Length of Cut | 13/16 in |
Neck Length | 3 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Neck Dia. | 1/2 in |
Details
Measurement System | Fractional Inch |
Number of Flutes | 4 |
End Mill Style | Square |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Grade | High Performance |
Item | Square End Mill |
Cutting Direction | Right Hand |
End Mill Application | Finishing |
Helix Angle | 50 Degrees |
Single End/Double End | Single End |
Material Grade - Machining | High Performance |
Finish - Machining | TAZ |
Description
Square End Mill, 1/2 in Milling Dia., TAZ, Length of Cut 13/16 in, Overall Length 3 1/2 in, Shank Dia. 1/2 in, Neck Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC Let-F (11225)
- JOHNSON LEVEL & TOOL 5 Pocket Level (500)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2017XMD)
- MILWAUKEE TOOL Rotary Hammer 1-1/8 Sds Plus Kit, (5268-21)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- MICRO 100 Carb End Mill, 1 In, 4FL, CC, Uncoated (GEM-001-4)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/4, Number of Flutes: 2 (15428)
- Walter Carbide End Mills