Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # AH4033217-1/4
Zoro # G8799542
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/4"
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # AH4033217-1/4
- Zoro # G8799542
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/4" |
Length of Cut | 17/32 in |
Milling Dia. | 1/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TAZ, Straight, Length of Cut 17/32 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM Universal Magnetic Indicator Holder (200825)
- HYDE Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42035)
- BON TOOL Step Tool, Plex Outside 6" X 5", 1-1/2" Radius 5" Lip Wood Handle (82-357)
- SIMONDS Narrow Pillar File, #0/Double, 8in.L (84246020)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- OSG End Mill, Carbide, 1/2, 3 FL, Corner Radius (20425200)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TF)
- MASTERCUT TOOL 3/8x7/8x3/8x2-1/2 2FL 90° DrillMill (214-010)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- MICRO 100 Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT (SHL-312-4X)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (GEM-750-2X)
- Walter End Mills