Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # AH4033217-1/16
Zoro # G8799524
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 1/16"
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AH4033217-1/16
- Zoro # G8799524
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 1/16" |
Length of Cut | 5/32 in |
Milling Dia. | 1/16 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, TAZ, Straight, Length of Cut 5/32 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3150 HSS Straight Shank Chucking Reamer (DWRR.3150)
- ULTRA-DEX USA Clamp Screw (XNS-36)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- DE-STA-CO Mounting Base, Series 604 (604106)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002BT)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433725)
- GS TOOLING 11/64" Diameter x 3/16" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101087)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.120, 2 FLT (RME-040-2X)
- KODIAK CUTTING TOOLS 1/2 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545975)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End (5430876)
- Walter End Mills