Shop All Ball End Mills
Walter
Walter Prototyp - Ball-nosed endmill
Mfr # H8001919-4-20
Zoro # G8804975
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H8001919-4-20
- Zoro # G8804975
- Country of Origin Germany
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 4 mm |
Shank Dia. | 6 mm |
Overall Length | 100 mm |
Neck Dia. | 3.8 mm |
Milling Dia. | 4.00mm |
Corner Radius | 0.50mm |
Neck Length | 100.00 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
Item | Ball End Mill |
Shank Type | Straight |
End Mill Style | Ball Nose |
Finish | Diamond |
End Mill Application | Finishing |
Finish - Machining | Diamond |
Material Grade - Machining | High Performance |
Description
Ball End Mill, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel (GN4C----4P7--21)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10, Zinc, Black Satin, Comp: Steel (K0737.3101)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-430X)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X3/4 (AMG-606-LB)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001090)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.6 mm, 2 FLT (SFBM-005-1X)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- Walter End Mills