Shop All Thread Forming Taps
Walter
Walter Prototyp - Advance
Mfr # 7427654
Zoro # G8325679
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Finish TiN
- Number of Flutes 5
- Standards ANSI, DIN
- 65% Thread Drill Size 0.3562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7427654
- Zoro # G8325679
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
65% Thread Drill Size | 0.3562 in |
Shank Dia. | 0.3810 in |
Min. Bore Dia. | 0.3510 in |
75% Thread Drill Size | 0.3543 in |
55% Thread Drill Size | 23/64 in |
Overall Length | 3.9370 in |
Thread Size | 3/8" |
Shank Length | 2.4015 in |
Square Size | 0.2860 in |
Tap Length Standard | ANSI, DIN |
Thread Length | 0.7480 in |
Description
Thread Forming Tap, Thread Size 3/8 In., UNF, Overall Length 3.9370 in, HSS-E, TiN, Right Hand, Thread Length 0.7480 in, 75 Percent Thread Drill Size 0.3543 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0711)
- TEKTON 4 mm Tip, 3/8 in. Drive, Metric (SHB13202)
- DRILL AMERICA 5/8" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP5/8)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- WALTER Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes (D70611-M1.6)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- Walter Taps