Shop All Thread Forming Taps
Walter
Walter Prototyp - Advance
Mfr # 7427651
Zoro # G8325925
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Finish TiN
- Number of Flutes 5
- Secondary Material Application ISO Code K, S
- Thread Standard UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7427651
- Zoro # G8325925
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Overall Length | 2.7560 in |
Tap Length Standard | ANSI, DIN |
Min. Bore Dia. | 0.1716 in |
65% Thread Drill Size | 0.1751 in |
Thread Length | 0.7090 in |
Shank Dia. | 0.1940 in |
Thread Size | 0.1900" |
75% Thread Drill Size | 0.1732 in |
Square Size | 0.1520 in |
55% Thread Drill Size | 0.1779 in |
Shank Length | 1.7716 in |
Description
Thread Forming Tap, Thread Size 0.1900 In., UNF, Overall Length 2.7560 in, HSS-E, TiN, Right Hand, Thread Length 0.7090 in, 75 Percent Thread Drill Size 0.1732 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914AFC5)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2110)
- JJ KELLER Load Height Measuring Stick, 51" x 1-1/4 (59018)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- WALTER Walter Prototyp - Advance (7427640)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- WALTER Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes (D70611-M1.6)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WALTER HSS-E machine taps TC216-M3-C0-WY80AA, thread profile - M3x0.50, coola (TC216-M3-C0-WY80AA)
- DRILLCO 10-24, HSS TAPER TAPS - 2000 (20A010CT)
- Walter Taps