Shop All Thread Forming Taps
Walter
Walter Prototyp - Advance
Mfr # 7427649
Zoro # G8326004
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Finish TiN
- Number of Flutes 4
- Tap Material HSS-E
- Series Advance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7427649
- Zoro # G8326004
- UPC # 4042446290870
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-40 |
55% Thread Drill Size | #30 |
Shank Dia. | 0.1410 in |
Tap Length Standard | ANSI, DIN |
65% Thread Drill Size | 0.1267 in |
Shank Length | 1.4173 in |
Min. Bore Dia. | 0.1250 in |
Square Size | 0.1100 in |
75% Thread Drill Size | 1/8 in |
Thread Size | 0.1380" |
Thread Length | 0.5120 in |
Overall Length | 2.2050 in |
Description
Thread Forming Tap, Thread Size 0.1380 In., UNF, Overall Length 2.2050 in, HSS-E, TiN, Right Hand, Thread Length 0.5120 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL 3/4 In. X 24 In. Wood Auger Bit (53550)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 14 mm L.165 mm (40081414)
- PROTO Master Tool Set, Add-On, 111-Pieces (J99825)
- ILC Replacement for Dewalt Dc9099 (DC9099 DEWALT)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- WALTER Walter Prototyp - Advance (7427645)
- WALTER Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes (D70611-M1.6)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- Walter Taps