Walter

Walter Prototyp - Advance


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tap Thread Size 3/4"-10
  • Tap Finish TiN
  • Number of Flutes 7
  • Standards ANSI, DIN
  • Material Grade - Machining WY80AD
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tap Thread Size 3/4"-10
Shank Dia. 0.5900 in
Min. Bore Dia. 0.6903 in
Square Size 0.4420 in
65% Thread Drill Size 45/64 in
75% Thread Drill Size 0.6968 in
55% Thread Drill Size 0.7125 in
Overall Length 4.9210 in
Thread Size 3/4"
Thread Length 1.1810 in
Tap Length Standard ANSI, DIN
Shank Length 1.8700 in

Description

Thread Forming Tap, Thread Size 3/4 In., UNC, Overall Length 4.9210 in, HSS-E, TiN, Right Hand, Thread Length 1.1810 in, 75 Percent Thread Drill Size 0.6968 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.