Shop All Thread Forming Taps
Walter
Walter Prototyp - Advance
Mfr # 7427645
Zoro # G8324394
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Finish TiN
- Number of Flutes 6
- Primary Material Application ISO Code M, N, P
- Tap Material HSS-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7427645
- Zoro # G8324394
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Square Size | 0.3600 in |
Tap Length Standard | ANSI, DIN |
65% Thread Drill Size | 0.5826 in |
Min. Bore Dia. | 0.5781 in |
75% Thread Drill Size | 37/64 in |
Thread Length | 1.1020 in |
Shank Dia. | 0.4800 in |
Overall Length | 4.3310 in |
Thread Size | 5/8" |
55% Thread Drill Size | 0.5905 in |
Shank Length | 1.7440 in |
Description
Thread Forming Tap, Thread Size 5/8 In., UNC, Overall Length 4.3310 in, HSS-E, TiN, Right Hand, Thread Length 1.1020 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose File Set, Ergonomic, 9 piece (1NFK8)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/8 In (SHD-38)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1610)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER HSS-E machine taps TC216-M3-C0-WY80AA, thread profile - M3x0.50, coola (TC216-M3-C0-WY80AA)
- WALTER Walter Prototyp - Advance (7427640)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NC RETHREADER TAP SET (KH2585)
- Walter Thread Forming Taps