Shop All Thread Forming Taps
Walter
Walter Prototyp - Advance
Mfr # 7427640
Zoro # G8322440
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Finish TiN
- Number of Flutes 5
- Min. Bore Dia. 0.2808 in
- Standards ANSI, DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7427640
- Zoro # G8322440
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Min. Bore Dia. | 0.2808 in |
Shank Dia. | 0.3180 in |
Square Size | 0.2380 in |
Overall Length | 3.5430 in |
65% Thread Drill Size | 0.2874 in |
Shank Length | 2.1653 in |
75% Thread Drill Size | 0.2834 in |
55% Thread Drill Size | 0.2913 in |
Thread Length | 0.7480 in |
Thread Size | 5/16" |
Tap Length Standard | ANSI, DIN |
Description
Thread Forming Tap, Thread Size 5/16 In., UNC, Overall Length 3.5430 in, HSS-E, TiN, Right Hand, Thread Length 0.7480 in, 75 Percent Thread Drill Size 0.2834 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rat (CMMT42567)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.7mm (48002)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80FC, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80FC)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER HSS-E machine taps TC216-M12X1.5-L0-WY80FC, thread profile - M12x1.50, (TC216-M12X1.5-L0-WY80FC)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105208)
- Walter Taps