Shop All Thread Forming Taps
Walter
Walter Prototyp - Advance
Mfr # 7427639
Zoro # G8322930
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Finish TiN
- Number of Flutes 5
- Tap Material HSS-E
- Tap Shank Standard ANSI, DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7427639
- Zoro # G8322930
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.2550 in |
Min. Bore Dia. | 0.2223 in |
Thread Length | 0.6300 in |
55% Thread Drill Size | 0.2303 in |
Overall Length | 3.1500 in |
75% Thread Drill Size | 0.2244 in |
65% Thread Drill Size | #1 |
Square Size | 0.1910 in |
Tap Length Standard | ANSI, DIN |
Shank Length | 1.9685 in |
Thread Size | 1/4" |
Description
Thread Forming Tap, Thread Size 1/4 In., UNC, Overall Length 3.1500 in, HSS-E, TiN, Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size 0.2244 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, Natural (DWI-3/4D1-7/16)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-14' 6)
- BUCK KNIVES EdgeTek Flipstick, Medium Grit (97043)
- VEGA Hex 5/16 Socket Bit x 3/4" - 1/4 Sq Dr (120H2064SB)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes (D70611-M1.6)
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- WALTER HSS-E machine taps TC216-M12X1.5-L0-WY80FC, thread profile - M12x1.50, (TC216-M12X1.5-L0-WY80FC)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- Walter Taps