Shop All Thread Forming Taps
Walter
Walter Prototyp - Advance
Mfr # 7427636
Zoro # G8323229
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Finish TiN
- Number of Flutes 4
- Primary Material Application Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
- Class of Fit 2BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7427636
- Zoro # G8323229
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 0.5120 in |
Shank Length | 1.4173 in |
Overall Length | 2.2050 in |
65% Thread Drill Size | 0.1240 in |
55% Thread Drill Size | 0.1259 in |
Tap Length Standard | ANSI, DIN |
Shank Dia. | 0.1410 in |
Thread Size | 0.1380" |
75% Thread Drill Size | 0.1220 in |
Min. Bore Dia. | 0.1209 in |
Square Size | 0.1100 in |
Description
Thread Forming Tap, Thread Size 0.1380 In., UNC, Overall Length 2.2050 in, HSS-E, TiN, Right Hand, Thread Length 0.5120 in, 75 Percent Thread Drill Size 0.1220 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- VULCAN Handle Axe Mich Wd Sngl Bt36In (34488)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91107)
- WALTER Walter Prototyp - Advance (7427645)
- WALTER HSS-E taps, short 27160-PG16, thread profile -, coolant style - no co (27160-PG16)
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- Walter Taps