Shop All Indexable Milling Cutters
Walter
Walter - Porcupine Cutter LD17/SD12
Mfr # M4258.102-B38-04-77
Zoro # G2935837
Free Shipping & Returns
$3,238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth of Cut 3.0310 in
- Arbor Dia. 1-1/2 in
- Overall Length 3.1500 in
- Max. Speed 11,300 RPM
- Features 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M4258.102-B38-04-77
- Zoro # G2935837
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 3.0310 in |
Arbor Dia. | 1-1/2 in |
Overall Length | 3.1500 in |
Max. Cutting Dia. | 4 in |
Hub Outside Dia. | 3.9370 in |
Details
Item | Indexable Face Mill |
Max. Speed | 11,300 RPM |
Features | 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design |
ISO Number | M4258.102-B38-04-77 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Coolant Fed | Coolant Through |
ANSI Code | M4258.102-B38-04-77 |
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1-1/2 in, Depth of Cut 3.0310 in, ANSI Code M4258.102-B38-04-77, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.70mm (47339)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Ball Nose (5445154)
- HOLEX HSS-Co8 Roughing End Mill, 12 mm Dia, TiAlN Coated (192850 12)
- BON TOOL Bon 82-760 Walking Mag Float W/ Brkt 30" X 3-1/8" Round End (82-760)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- Walter Milling Cutters